Zoro Homepage

SS Square Tube, 12 in

  • Mfr # 526_12_0

  • Zoro # G303045590


product price: $17.19
/ea

Key Features

Material
Stainless Steel
Alloy Type
304
Inside Square
19/25 in
Outside Square
1 in
Length
1 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526_12_0
Zoro #
G303045590
UPC #
-
Country of Origin
Multiple

Dimensions

Length
1 ft
Wall Thickness
0.12 in
Length Tolerance
+1 in/-0.0625 in
Height Tolerance
+/-0.015 in
Outside Height
1 in
Outside Width
1 in
Inside Width
3/4 in
Inside Height
3/4 in
Overall Length
12 in

Description

Stainless Steel Square Tube, Stainless Steel, 304, Square, 12 in Overall Length, 3/4 in Inside Width, 3/4 in Inside Height, 1 in Outside Width, 1 in Outside Height, Wall Thickness 0.12 in, Wall Thickness Tolerance +/-0.012 in, Fabrication Welded, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 35,000 psi, Tensile Strength 85 ksi, 195 BHN Brinell Hardness, 92 HRB Rockwell Hardness

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.