Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS Square Tube, 12 in

  • Mfr # 527_12_0

  • Zoro # G403045667


product price: $19.69
/ea

Key Features

Material
Stainless Steel
Alloy Type
304
Inside Square
1 3/25 in
Outside Square
1 1/4 in
Length
1 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
527_12_0
Zoro #
G403045667
UPC #
-
Country of Origin
Multiple

Dimensions

Length
1 ft
Wall Thickness
0.065 in
Length Tolerance
+1 in/-0.0625 in
Overall Length
12 in
Outside Width
1 1/4 in
Outside Height
1 1/4 in
Inside Height
1 1/8 in
Height Tolerance
+/-0.015 in
Inside Width
1 1/8 in

Details

Material
Stainless Steel
Alloy Type
304
Inside Square
1 3/25 in
Outside Square
1 1/4 in
Tensile Strength (PSI)
73,000 psi
Standards
ASTM A554
Outside Square Tolerance
+/-0.0150 in
Item
Stainless Steel Square Tube
Wall Thickness Tolerance
+/-0.0065 in
Application
Aerospace, Architectural Design/Trim, Chemical Processing, Cryogenics, Food/Beverage, Pressure Containers
Material Grade
304
Maximum Temperature
Not Available
Rockwell Hardness
92 HRB
System of Measurement
Inch
Tensile Strength
85 ksi
Shape
Square
Includes Material Certificate
Material Certificate with Lot Number
Minimum Temperature
Not Available
Yield Strength
35,000 psi
Heat Treatment
No Heat Treatment
Mechanical Finish
Mill
Fabrication
Welded
Brinell Hardness
195 BHN
Heat Treatable
Not Heat Treatable
Resistance Properties
Corrosion-Resistant

Description

Stainless Steel Square Tube, Stainless Steel, 304, Square, 12 in Overall Length, 1 1/8 in Inside Width, 1 1/8 in Inside Height, 1 1/4 in Outside Width, 1 1/4 in Outside Height, Wall Thickness 0.065 in, Wall Thickness Tolerance +/-0.0065 in, Fabrication Welded, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 35,000 psi, Tensile Strength 85 ksi, 195 BHN Brinell Hardness, 92 HRB Rockwell Hardness

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.