SS Square Tube 304, 4 ft
Mfr # 539_48_0
Zoro # G305905205
product price: $453.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Wall Thickness
0.18 in
Standards
ASTM A554
Inside Width
2 5/8 in
Includes Material Certificate
Material Certificate with Lot Number
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
539_48_0
Zoro #
G305905205
UPC #
-
Country of Origin
Multiple
Dimensions
Wall Thickness
0.18 in
Inside Width
2 5/8 in
Overall Length
4 ft
Outside Height
3 in
Outside Width
3 in
Inside Height
2 5/8 in
Details
Material
Stainless Steel
Standards
ASTM A554
Item
Stainless Steel Square Tube
Includes Material Certificate
Material Certificate with Lot Number
Mechanical Finish
Mill
Tensile Strength
85 ksi
Material Grade
304
System of Measurement
Inch
Heat Treatable
Not Heat Treatable
Rockwell Hardness
92 HRB
Shape
Square
Yield Strength
35,000 psi
Fabrication
Welded
Brinell Hardness
195 BHN
Heat Treatment
No Heat Treatment
Description
Stainless Steel Square Tube, Stainless Steel, 304, Square, 4 ft Overall Length, 2 5/8 in Inside Width, 2 5/8 in Inside Height, 3 in Outside Width, 3 in Outside Height, Wall Thickness 0.18 in, Fabrication Welded, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 35,000 psi, Tensile Strength 85 ksi, 195 BHN Brinell Hardness, 92 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM A554
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.