Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS Square Tube 304, 6 ft

  • Mfr # 23721_72_0

  • Zoro # G005906625


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Wall Thickness
0.12 in
Standards
ASTM A554
Outside Width
1 3/4 in
Inside Height
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23721_72_0
Zoro #
G005906625
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.12 in
Outside Width
1 3/4 in
Inside Height
1 1/2 in
Outside Height
1 3/4 in
Overall Length
6 ft
Inside Width
1 1/2 in

Details

Material
Stainless Steel
Standards
ASTM A554
Item
Stainless Steel Square Tube
Includes Material Certificate
Material Certificate with Lot Number
Tensile Strength
85 ksi
Heat Treatable
Not Heat Treatable
Yield Strength
35,000 psi
Material Grade
304
Rockwell Hardness
92 HRB
Fabrication
Welded
Mechanical Finish
Mill
Shape
Square
System of Measurement
Inch
Brinell Hardness
195 BHN
Heat Treatment
No Heat Treatment

Description

Stainless Steel Square Tube, Stainless Steel, 304, Square, 6 ft Overall Length, 1 1/2 in Inside Width, 1 1/2 in Inside Height, 1 3/4 in Outside Width, 1 3/4 in Outside Height, Wall Thickness 0.12 in, Fabrication Welded, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 35,000 psi, Tensile Strength 85 ksi, 195 BHN Brinell Hardness, 92 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.