SS Square Tube 316, 24 in
Mfr # 2224_24_0
Zoro # G805905088
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Wall Thickness
0.12 in
Standards
ASTM A240
Tensile Strength
82 ksi
Fabrication
Welded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2224_24_0
Zoro #
G805905088
UPC #
-
Country of Origin
Multiple
Dimensions
Wall Thickness
0.12 in
Overall Length
24 in
Outside Height
1 1/4 in
Outside Width
1 1/4 in
Inside Width
1 in
Inside Height
1 in
Details
Material
Stainless Steel
Standards
ASTM A240
Item
Stainless Steel Square Tube
Tensile Strength
82 ksi
Fabrication
Welded
Includes Material Certificate
Material Certificate with Lot Number
Brinell Hardness
210 BHN
Mechanical Finish
Mill
Material Grade
316
Yield Strength
37,000 psi
Heat Treatable
Not Heat Treatable
Rockwell Hardness
95 HRB
System of Measurement
Inch
Shape
Square
Description
Stainless Steel Square Tube, Stainless Steel, 316, Square, 24 in Overall Length, 1 in Inside Width, 1 in Inside Height, 1 1/4 in Outside Width, 1 1/4 in Outside Height, Wall Thickness 0.12 in, Fabrication Welded, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 82 ksi, 210 BHN Brinell Hardness, 95 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM A240, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.