Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS Square Tube, 6 ft

  • Mfr # 528_72_0

  • Zoro # G803045649


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Alloy Type
304
Inside Square
1 1/100 in
Outside Square
1 1/4 in
Length
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
528_72_0
Zoro #
G803045649
UPC #
-
Country of Origin
Multiple

Dimensions

Length
6 ft
Wall Thickness
0.12 in
Length Tolerance
+1 in/-0.0625 in
Overall Length
6 ft
Outside Width
1 1/4 in
Inside Height
1 in
Outside Height
1 1/4 in
Inside Width
1 in
Height Tolerance
+/-0.015 in

Details

Material
Stainless Steel
Alloy Type
304
Inside Square
1 1/100 in
Outside Square
1 1/4 in
Tensile Strength (PSI)
73,000 psi
Outside Square Tolerance
+/-0.0150 in
Wall Thickness Tolerance
+/-0.012 in
Standards
ASTM A554
Item
Stainless Steel Square Tube
Application
Aerospace, Architectural Design/Trim, Chemical Processing, Cryogenics, Food/Beverage, Pressure Containers
Yield Strength
35,000 psi
Shape
Square
Rockwell Hardness
92 HRB
Includes Material Certificate
Material Certificate with Lot Number
Brinell Hardness
195 BHN
Minimum Temperature
Not Available
Material Grade
304
Maximum Temperature
Not Available
Heat Treatment
No Heat Treatment
System of Measurement
Inch
Mechanical Finish
Mill
Fabrication
Welded
Heat Treatable
Not Heat Treatable
Tensile Strength
85 ksi
Resistance Properties
Corrosion-Resistant

Description

Stainless Steel Square Tube, Stainless Steel, 304, Square, 6 ft Overall Length, 1 in Inside Width, 1 in Inside Height, 1 1/4 in Outside Width, 1 1/4 in Outside Height, Wall Thickness 0.12 in, Wall Thickness Tolerance +/-0.012 in, Fabrication Welded, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 35,000 psi, Tensile Strength 85 ksi, 195 BHN Brinell Hardness, 92 HRB Rockwell Hardness

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.