Zoro Homepage

ST Bushing, B, 1 1/8 in B Dia, 1.938 in L

  • Mfr # BX1-1/8

  • Zoro # G810984351


product price: $39.39
/ea

Key Features

Bore Bushing Series
B
Length
1.938 in
Bushing Type
Split Taper
System of Measurement
Inch
Overall Diameter
3.688 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BX1-1/8
Zoro #
G810984351
UPC #
00195057382183
Country of Origin
China

Dimensions

Length
1.938 in
Overall Diameter
3.688 in
Bore Diameter
1 1/8 in
Length Less Flange
1.438 in
Flange Width
1/2 in
Bolt Circle Diameter
3.13 in
Bushing Diameter
2.625 in
Barrel Diameter
2.557 in
Keyway Width
1/4 in
Keyway Height
1/8 in

Details

Bore Bushing Series
B
Bushing Type
Split Taper
System of Measurement
Inch
Material
Steel
Fastener Tightening Torque Capacity
192 in-lb
Taper
3/4 in Per ft
Item
Split Taper Bushing
Flange Type
Solid
Includes
(3) Cap Screws
For Shaft Type
Keyed

Description

Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series B, Bore Diameter 1 1/8 in, Length 1.938 in, Bolt Circle Diameter 3.13 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter 2.625 in, Fastener Tightening Torque Capacity 192 in-lb, Flange Type Solid, Flange Width 1/2 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 1/8 in, Keyway Width 1/4 in, Length Less Flange 1.438 in, Material Steel, Overall Diameter 3.688 in, Taper 3/4 in Per ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.