ST Bushing, B, 1 3/8 in B Dia, 1.938 in L
Mfr # BX1-3/8
Zoro # G210984371
product price: $39.39
/eaKey Features
Bore Bushing Series
B
Length
1.938 in
Taper
3/4 in Per ft
Bushing Type
Split Taper
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BX1-3/8
Zoro #
G210984371
UPC #
00195057382220
Country of Origin
China
Dimensions
Length
1.938 in
Length Less Flange
1.438 in
Overall Diameter
3.688 in
Bolt Circle Diameter
3.13 in
Bore Diameter
1 3/8 in
Flange Width
1/2 in
Keyway Width
3/8 in
Bushing Diameter
2.625 in
Keyway Height
3/16 in
Barrel Diameter
2.557 in
Details
Bore Bushing Series
B
Taper
3/4 in Per ft
Bushing Type
Split Taper
System of Measurement
Inch
Fastener Tightening Torque Capacity
192 in-lb
Material
Steel
Item
Split Taper Bushing
Includes
(3) Cap Screws
Flange Type
Solid
For Shaft Type
Keyed
Description
Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series B, Bore Diameter 1 3/8 in, Length 1.938 in, Bolt Circle Diameter 3.13 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter 2.625 in, Fastener Tightening Torque Capacity 192 in-lb, Flange Type Solid, Flange Width 1/2 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3/16 in, Keyway Width 3/8 in, Length Less Flange 1.438 in, Material Steel, Overall Diameter 3.688 in, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.