Zoro Homepage

ST Bushing, B, 1 5/16 in B Dia, 1.938 in L

  • Mfr # 2L245

  • Zoro # G3721217


product price: $6.95
/ea

Key Features

Item - Tapered and QD Bushings
Split Taper Bushing
Bore Bushing Series
B
Bore Dia.
1 5/16 in
Length
1.938 in
Includes
(3) Cap Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2L245
Zoro #
G3721217
UPC #
-
Country of Origin
Mexico

Dimensions

Bore Dia.
1 5/16 in
Length
1.938 in
Dimension D Small End
2.5567 in
Dimension D Large End
2.625 in
Dimension L
1 15/16 in
Dimension V
3 1/8 in
Bolt Circle Dia.
3.6875 in
Dimension T
1 7/16 in
Dimension U
1/2 in
Bolt Circle Diameter
3.69 in
Bore Diameter
1 5/16 in
Flange Width
1/2 in
Bushing Diameter
2.625 in
Barrel Diameter
2.557 in
Keyway Width
3/8 in
Length Less Flange
1.438 in
Keyway Height
3/16 in
Overall Diameter
3.688 in

Description

Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series B, Bore Diameter 1 5/16 in, Length 1.938 in, Bolt Circle Diameter 3.69 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter 2.625 in, Fastener Tightening Torque Capacity 192 in-lb, Flange Type Solid, Flange Width 1/2 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3/16 in, Keyway Width 3/8 in, Length Less Flange 1.438 in, Material Steel, Overall Diameter 3.688 in, SAE Grade -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.