Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ST Bushing, B, 2 1/4 in B Dia, 1.938 in L

  • Mfr # 2L260

  • Zoro # G3721068


product price: $10.59
/ea

Key Features

Item - Tapered and QD Bushings
Split Taper Bushing
Bore Bushing Series
B
Bore Dia.
2 1/4 in
Length
1.938 in
Dimension L
1 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2L260
Zoro #
G3721068
UPC #
-
Country of Origin
Mexico

Dimensions

Bore Dia.
2 1/4 in
Length
1.938 in
Dimension L
1 15/16 in
Dimension V
3 1/8 in
Dimension D Large End
2.625 in
Dimension T
1 7/16 in
Dimension U
1/2 in
Dimension D Small End
2.5567 in
Bolt Circle Dia.
3.6875 in
Bolt Circle Diameter
3.69 in
Bore Diameter
2 1/4 in
Bushing Diameter
2.625 in
Overall Diameter
3.688 in
Flange Width
1/2 in
Barrel Diameter
2.557 in
Length Less Flange
1.438 in
Keyway Width
1/2 in
Keyway Height
1/4 in

Details

Item - Tapered and QD Bushings
Split Taper Bushing
Bore Bushing Series
B
Includes
(3) Cap Screws
Flange Type
Solid
Taper
3/4 in Per ft
External Key
On Bushing Provides Positive Drive
Item
Split Taper Bushing
Material
Steel
System of Measurement
Inch
Bushing Type
Split Taper
For Shaft Type
Keyed
Fastener Tightening Torque Capacity
192 in-lb

Description

Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series B, Bore Diameter 2 1/4 in, Length 1.938 in, Bolt Circle Diameter 3.69 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter 2.625 in, Fastener Tightening Torque Capacity 192 in-lb, Flange Type Solid, Flange Width 1/2 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 1/4 in, Keyway Width 1/2 in, Length Less Flange 1.438 in, Material Steel, Overall Diameter 3.688 in, SAE Grade -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.