Zoro Homepage

ST Bushing, B, 2 3/8 in B Dia, 1.938 in L

  • Mfr # BX2-3/8

  • Zoro # G510984651


product price: $39.39
/ea

Key Features

Bore Bushing Series
B
Length
1.938 in
System of Measurement
Inch
Includes
(3) Cap Screws
Overall Diameter
3.688 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BX2-3/8
Zoro #
G510984651
UPC #
00195057382381
Country of Origin
China

Dimensions

Length
1.938 in
Overall Diameter
3.688 in
Bolt Circle Diameter
3.13 in
Flange Width
1/2 in
Length Less Flange
1.438 in
Bore Diameter
2 3/8 in
Keyway Height
5/16 in
Keyway Width
5/8 in
Barrel Diameter
2.557 in
Bushing Diameter
2.625 in

Details

Bore Bushing Series
B
System of Measurement
Inch
Includes
(3) Cap Screws
Flange Type
Solid
Taper
3/4 in Per ft
Item
Split Taper Bushing
Fastener Tightening Torque Capacity
192 in-lb
Bushing Type
Split Taper
Material
Steel
For Shaft Type
Keyed

Description

Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series B, Bore Diameter 2 3/8 in, Length 1.938 in, Bolt Circle Diameter 3.13 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter 2.625 in, Fastener Tightening Torque Capacity 192 in-lb, Flange Type Solid, Flange Width 1/2 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 5/16 in, Keyway Width 5/8 in, Length Less Flange 1.438 in, Material Steel, Overall Diameter 3.688 in, Taper 3/4 in Per ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.