ST Bushing, B, 2 in B Dia, 1.938 in L
Mfr # BX2
Zoro # G410984683
product price: $39.39
/eaKey Features
Bore Bushing Series
B
Length
1.938 in
Flange Width
1/2 in
Material
Steel
Bushing Type
Split Taper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BX2
Zoro #
G410984683
UPC #
00195057382329
Country of Origin
China
Dimensions
Length
1.938 in
Flange Width
1/2 in
Bolt Circle Diameter
3.13 in
Bore Diameter
2 in
Length Less Flange
1.438 in
Overall Diameter
3.688 in
Keyway Height
1/4 in
Keyway Width
1/2 in
Barrel Diameter
2.557 in
Bushing Diameter
2.625 in
Details
Bore Bushing Series
B
Material
Steel
Bushing Type
Split Taper
Flange Type
Solid
Item
Split Taper Bushing
Includes
(3) Cap Screws
System of Measurement
Inch
Fastener Tightening Torque Capacity
192 in-lb
Taper
3/4 in Per ft
For Shaft Type
Keyed
Description
Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series B, Bore Diameter 2 in, Length 1.938 in, Bolt Circle Diameter 3.13 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter 2.625 in, Fastener Tightening Torque Capacity 192 in-lb, Flange Type Solid, Flange Width 1/2 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 1/4 in, Keyway Width 1/2 in, Length Less Flange 1.438 in, Material Steel, Overall Diameter 3.688 in, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.