ST Bushing, B, 42 mm B Dia, 1.938 in L
Mfr # BX42MM
Zoro # G410984706
product price: $39.39
/eaKey Features
Bore Bushing Series
B
Length
1.938 in
Bore Diameter
42 mm
Material
Steel
Bushing Type
Split Taper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BX42MM
Zoro #
G410984706
UPC #
-
Country of Origin
China
Dimensions
Length
1.938 in
Bore Diameter
42 mm
Bolt Circle Diameter
3.13 in
Length Less Flange
1.438 in
Keyway Height
3.5 mm
Barrel Diameter
2.557 in
Keyway Width
12 mm
Flange Width
1/2 in
Bushing Diameter
2.625 in
Overall Diameter
3.688 in
Details
Bore Bushing Series
B
Item
Split Taper Bushing
Material
Steel
Bushing Type
Split Taper
Includes
(3) Cap Screws
System of Measurement
Metric
Flange Type
Solid
Taper
3/4 in Per ft
Fastener Tightening Torque Capacity
192 in-lb
For Shaft Type
Keyed
Description
Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series B, Bore Diameter 42 mm, Length 1.938 in, Bolt Circle Diameter 3.13 in, Bolt Size Not Applicable, System of Measurement Metric, Bushing Diameter 2.625 in, Fastener Tightening Torque Capacity 192 in-lb, Flange Type Solid, Flange Width 1/2 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3.5 mm, Keyway Width 12 mm, Length Less Flange 1.438 in, Material Steel, Overall Diameter 3.688 in, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.