ST Bushing, B, 5/8 in B Dia, 1.938 in L
Mfr # BX5/8
Zoro # G510984729
product price: $39.39
/eaKey Features
Bore Bushing Series
B
Length
1.938 in
Includes
(3) Cap Screws
System of Measurement
Inch
Bushing Type
Split Taper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BX5/8
Zoro #
G510984729
UPC #
00195057382107
Country of Origin
China
Dimensions
Length
1.938 in
Overall Diameter
3.688 in
Flange Width
1/2 in
Bolt Circle Diameter
3.13 in
Length Less Flange
1.438 in
Bore Diameter
5/8 in
Barrel Diameter
2.557 in
Keyway Width
3/16 in
Keyway Height
3/32 in
Bushing Diameter
2.625 in
Details
Bore Bushing Series
B
Includes
(3) Cap Screws
System of Measurement
Inch
Bushing Type
Split Taper
Taper
3/4 in Per ft
Fastener Tightening Torque Capacity
192 in-lb
Item
Split Taper Bushing
Material
Steel
Flange Type
Solid
For Shaft Type
Keyed
Description
Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series B, Bore Diameter 5/8 in, Length 1.938 in, Bolt Circle Diameter 3.13 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter 2.625 in, Fastener Tightening Torque Capacity 192 in-lb, Flange Type Solid, Flange Width 1/2 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3/32 in, Keyway Width 3/16 in, Length Less Flange 1.438 in, Material Steel, Overall Diameter 3.688 in, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.