ST Bushing, G, 14 mm B Dia, 1 in L
Mfr # GX14MM
Zoro # G210984739
product price: $10.69
/eaKey Features
Bore Bushing Series
G
Length
1 in
Bore Diameter
14 mm
Taper
3/4 in Per ft
Flange Type
Solid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GX14MM
Zoro #
G210984739
UPC #
-
Country of Origin
China
Dimensions
Length
1 in
Bore Diameter
14 mm
Bolt Circle Diameter
1.56 in
Overall Diameter
2 in
Keyway Height
2.4 mm
Keyway Width
5 mm
Bushing Diameter
1.172 in
Barrel Diameter
1.133 in
Flange Width
1/4 in
Length Less Flange
0.75 in
Details
Bore Bushing Series
G
Item
Split Taper Bushing
Taper
3/4 in Per ft
Flange Type
Solid
System of Measurement
Metric
Includes
(2) Cap Screws
Material
Steel
Bushing Type
Split Taper
For Shaft Type
Keyed
Fastener Tightening Torque Capacity
95 in-lb
Description
Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series G, Bore Diameter 14 mm, Length 1 in, Bolt Circle Diameter 1.56 in, Bolt Size Not Applicable, System of Measurement Metric, Bushing Diameter 1.172 in, Fastener Tightening Torque Capacity 95 in-lb, Flange Type Solid, Flange Width 1/4 in, For Shaft Type Keyed, Includes (2) Cap Screws, Keyway Height 2.4 mm, Keyway Width 5 mm, Length Less Flange 0.75 in, Material Steel, Overall Diameter 2 in, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.