Zoro Homepage

ST Bushing, G, 3/4 in B Dia, 1 in L

  • Mfr # GX3/4

  • Zoro # G310984639


product price: $10.79
/ea

Key Features

Bore Bushing Series
G
Length
1 in
Bolt Circle Diameter
1.56 in
Overall Diameter
2 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GX3/4
Zoro #
G310984639
UPC #
00195057297845
Country of Origin
China

Dimensions

Length
1 in
Bolt Circle Diameter
1.56 in
Overall Diameter
2 in
Bore Diameter
3/4 in
Length Less Flange
0.75 in
Flange Width
1/4 in
Keyway Height
3/32 in
Keyway Width
3/16 in
Barrel Diameter
1.133 in
Bushing Diameter
1.172 in

Details

Bore Bushing Series
G
System of Measurement
Inch
Taper
3/4 in Per ft
Item
Split Taper Bushing
Includes
(2) Cap Screws
Flange Type
Solid
Bushing Type
Split Taper
Fastener Tightening Torque Capacity
95 in-lb
Material
Steel
For Shaft Type
Keyed

Description

Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series G, Bore Diameter 3/4 in, Length 1 in, Bolt Circle Diameter 1.56 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter 1.172 in, Fastener Tightening Torque Capacity 95 in-lb, Flange Type Solid, Flange Width 1/4 in, For Shaft Type Keyed, Includes (2) Cap Screws, Keyway Height 3/32 in, Keyway Width 3/16 in, Length Less Flange 0.75 in, Material Steel, Overall Diameter 2 in, Taper 3/4 in Per ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.