Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ST Bushing, G, 3/8 in B Dia, 1 in L

  • Mfr # GX3/8

  • Zoro # G710984727


product price: $10.79
/ea

Key Features

Bore Bushing Series
G
Length
1 in
Material
Steel
Fastener Tightening Torque Capacity
95 in-lb
Taper
3/4 in Per ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GX3/8
Zoro #
G710984727
UPC #
00195057297784
Country of Origin
China

Dimensions

Length
1 in
Bolt Circle Diameter
1.56 in
Length Less Flange
0.75 in
Bore Diameter
3/8 in
Flange Width
1/4 in
Overall Diameter
2 in
Barrel Diameter
1.133 in
Bushing Diameter
1.172 in

Details

Bore Bushing Series
G
Material
Steel
Fastener Tightening Torque Capacity
95 in-lb
Taper
3/4 in Per ft
Includes
(2) Cap Screws
Bushing Type
Split Taper
Item
Split Taper Bushing
System of Measurement
Inch
Flange Type
Solid
For Shaft Type
Solid

Description

Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series G, Bore Diameter 3/8 in, Length 1 in, Bolt Circle Diameter 1.56 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter 1.172 in, Fastener Tightening Torque Capacity 95 in-lb, Flange Type Solid, Flange Width 1/4 in, For Shaft Type Solid, Includes (2) Cap Screws, Keyway Height Not Applicable, Keyway Width Not Applicable, Length Less Flange 0.75 in, Material Steel, Overall Diameter 2 in, Taper 3/4 in Per ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.