Zoro Homepage

ST Bushing, G, 5/8 in B Dia, 1 in L

  • Mfr # GX5/8

  • Zoro # G610984650


product price: $10.79
/ea

Key Features

Bore Bushing Series
G
Length
1 in
Bolt Circle Diameter
1.56 in
Overall Diameter
2 in
Bushing Type
Split Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GX5/8
Zoro #
G610984650
UPC #
00195057297821
Country of Origin
China

Dimensions

Length
1 in
Bolt Circle Diameter
1.56 in
Overall Diameter
2 in
Flange Width
1/4 in
Length Less Flange
0.75 in
Bore Diameter
5/8 in
Keyway Height
3/32 in
Barrel Diameter
1.133 in
Keyway Width
3/16 in
Bushing Diameter
1.172 in

Details

Bore Bushing Series
G
Bushing Type
Split Taper
Taper
3/4 in Per ft
Fastener Tightening Torque Capacity
95 in-lb
Item
Split Taper Bushing
System of Measurement
Inch
Includes
(2) Cap Screws
Material
Steel
Flange Type
Solid
For Shaft Type
Keyed

Description

Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series G, Bore Diameter 5/8 in, Length 1 in, Bolt Circle Diameter 1.56 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter 1.172 in, Fastener Tightening Torque Capacity 95 in-lb, Flange Type Solid, Flange Width 1/4 in, For Shaft Type Keyed, Includes (2) Cap Screws, Keyway Height 3/32 in, Keyway Width 3/16 in, Length Less Flange 0.75 in, Material Steel, Overall Diameter 2 in, Taper 3/4 in Per ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.