ST Bushing, G, 7/8 in B Dia, 1 in L
Mfr # GX7/8
Zoro # G410984751
product price: $10.89
/eaKey Features
Bore Bushing Series
G
Length
1 in
Bolt Circle Diameter
1.56 in
Flange Width
1/4 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GX7/8
Zoro #
G410984751
UPC #
00195057297869
Country of Origin
China
Dimensions
Length
1 in
Bolt Circle Diameter
1.56 in
Flange Width
1/4 in
Length Less Flange
0.75 in
Bore Diameter
7/8 in
Overall Diameter
2 in
Barrel Diameter
1.133 in
Bushing Diameter
1.172 in
Keyway Width
3/16 in
Keyway Height
3/32 in
Details
Bore Bushing Series
G
Material
Steel
Fastener Tightening Torque Capacity
95 in-lb
Bushing Type
Split Taper
Taper
3/4 in Per ft
Includes
(2) Cap Screws
Flange Type
Solid
Item
Split Taper Bushing
System of Measurement
Inch
For Shaft Type
Keyed
Description
Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series G, Bore Diameter 7/8 in, Length 1 in, Bolt Circle Diameter 1.56 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter 1.172 in, Fastener Tightening Torque Capacity 95 in-lb, Flange Type Solid, Flange Width 1/4 in, For Shaft Type Keyed, Includes (2) Cap Screws, Keyway Height 3/32 in, Keyway Width 3/16 in, Length Less Flange 0.75 in, Material Steel, Overall Diameter 2 in, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.