ST Bushing, H, 11/16 in B Dia, 1.25 in L
Mfr # HX11/16
Zoro # G810984610
product price: $12.39
/eaKey Features
Bore Bushing Series
H
Length
1.25 in
Material
Steel
Includes
(2) Cap Screws
Flange Type
Solid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HX11/16
Zoro #
G810984610
UPC #
00195057297944
Country of Origin
China
Dimensions
Length
1.25 in
Flange Width
1/4 in
Bore Diameter
11/16 in
Overall Diameter
2.5 in
Length Less Flange
1 in
Bolt Circle Diameter
2 in
Keyway Width
3/16 in
Barrel Diameter
1.57 in
Bushing Diameter
1.625 in
Keyway Height
3/32 in
Details
Bore Bushing Series
H
Material
Steel
Includes
(2) Cap Screws
Item
Split Taper Bushing
Flange Type
Solid
Taper
3/4 in Per ft
System of Measurement
Inch
Fastener Tightening Torque Capacity
95 in-lb
Bushing Type
Split Taper
For Shaft Type
Keyed
Description
Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series H, Bore Diameter 11/16 in, Length 1.25 in, Bolt Circle Diameter 2 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter 1.625 in, Fastener Tightening Torque Capacity 95 in-lb, Flange Type Solid, Flange Width 1/4 in, For Shaft Type Keyed, Includes (2) Cap Screws, Keyway Height 3/32 in, Keyway Width 3/16 in, Length Less Flange 1 in, Material Steel, Overall Diameter 2.5 in, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.