Zoro Homepage

ST Bushing, P1, 13/16 in B Dia, 1.938 in L

  • Mfr # P1X13/16

  • Zoro # G610984711


product price: $24.69
/ea

Key Features

Bore Bushing Series
P1
Length
1.938 in
System of Measurement
Inch
Material
Steel
Length Less Flange
1.531 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1X13/16
Zoro #
G610984711
UPC #
00195057381681
Country of Origin
China

Dimensions

Length
1.938 in
Length Less Flange
1.531 in
Flange Width
13/32 in
Overall Diameter
3 in
Bore Diameter
13/16 in
Bolt Circle Diameter
2.44 in
Barrel Diameter
1.856 in
Keyway Height
3/32 in
Keyway Width
3/16 in
Bushing Diameter
1.938 in

Details

Bore Bushing Series
P1
System of Measurement
Inch
Material
Steel
Item
Split Taper Bushing
Bushing Type
Split Taper
Flange Type
Solid
Includes
(3) Cap Screws
Taper
3/4 in Per ft
Fastener Tightening Torque Capacity
192 in-lb
For Shaft Type
Keyed

Description

Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series P1, Bore Diameter 13/16 in, Length 1.938 in, Bolt Circle Diameter 2.44 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter 1.938 in, Fastener Tightening Torque Capacity 192 in-lb, Flange Type Solid, Flange Width 13/32 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3/32 in, Keyway Width 3/16 in, Length Less Flange 1.531 in, Material Steel, Overall Diameter 3 in, Taper 3/4 in Per ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.