Zoro Homepage

ST Bushing, P1, 32 mm B Dia, 1.938 in L

  • Mfr # P1X32MM

  • Zoro # G710984536


product price: $24.69
/ea

Key Features

Bore Bushing Series
P1
Length
1.938 in
Bore Diameter
32 mm
Material
Steel
Bushing Type
Split Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1X32MM
Zoro #
G710984536
UPC #
-
Country of Origin
China

Dimensions

Length
1.938 in
Bore Diameter
32 mm
Bolt Circle Diameter
2.44 in
Barrel Diameter
1.856 in
Overall Diameter
3 in
Flange Width
13/32 in
Keyway Width
10 mm
Keyway Height
3.5 mm
Length Less Flange
1.531 in
Bushing Diameter
1.938 in

Details

Bore Bushing Series
P1
Item
Split Taper Bushing
Material
Steel
Bushing Type
Split Taper
Flange Type
Solid
Taper
3/4 in Per ft
Includes
(3) Cap Screws
System of Measurement
Metric
For Shaft Type
Keyed
Fastener Tightening Torque Capacity
192 in-lb

Description

Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series P1, Bore Diameter 32 mm, Length 1.938 in, Bolt Circle Diameter 2.44 in, Bolt Size Not Applicable, System of Measurement Metric, Bushing Diameter 1.938 in, Fastener Tightening Torque Capacity 192 in-lb, Flange Type Solid, Flange Width 13/32 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3.5 mm, Keyway Width 10 mm, Length Less Flange 1.531 in, Material Steel, Overall Diameter 3 in, Taper 3/4 in Per ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.