Zoro Homepage

ST Bushing, P2, 1 11/16in B Dia, 2.938in L

  • Mfr # P2X1-11/16

  • Zoro # G210984586


product price: $30.49
/ea

Key Features

Bore Bushing Series
P2
Length
2.938 in
Fastener Tightening Torque Capacity
192 in-lb
Length Less Flange
2.531 in
Flange Width
13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2X1-11/16
Zoro #
G210984586
UPC #
00195057382039
Country of Origin
China

Dimensions

Length
2.938 in
Length Less Flange
2.531 in
Flange Width
13/32 in
Overall Diameter
3 in
Bore Diameter
1 11/16 in
Bolt Circle Diameter
2.44 in
Keyway Width
3/8 in
Bushing Diameter
1.938 in
Barrel Diameter
1.793 in
Keyway Height
3/16 in

Details

Bore Bushing Series
P2
Fastener Tightening Torque Capacity
192 in-lb
Bushing Type
Split Taper
Item
Split Taper Bushing
Flange Type
Solid
Material
Steel
Taper
3/4 in Per ft
System of Measurement
Inch
Includes
(3) Cap Screws
For Shaft Type
Keyed

Description

Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series P2, Bore Diameter 1 11/16 in, Length 2.938 in, Bolt Circle Diameter 2.44 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter 1.938 in, Fastener Tightening Torque Capacity 192 in-lb, Flange Type Solid, Flange Width 13/32 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3/16 in, Keyway Width 3/8 in, Length Less Flange 2.531 in, Material Steel, Overall Diameter 3 in, Taper 3/4 in Per ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.