Zoro Homepage

ST Bushing, P2, 1 1/2 in B Dia, 2.938 in L

  • Mfr # P2X1-1/2

  • Zoro # G010984649


product price: $30.49
/ea

Key Features

Bore Bushing Series
P2
Length
2.938 in
Material
Steel
Bolt Circle Diameter
2.44 in
Overall Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2X1-1/2
Zoro #
G010984649
UPC #
00195057382008
Country of Origin
China

Dimensions

Length
2.938 in
Bolt Circle Diameter
2.44 in
Overall Diameter
3 in
Flange Width
13/32 in
Length Less Flange
2.531 in
Bore Diameter
1 1/2 in
Bushing Diameter
1.938 in
Keyway Width
3/8 in
Keyway Height
3/16 in
Barrel Diameter
1.793 in

Details

Bore Bushing Series
P2
Material
Steel
Item
Split Taper Bushing
Flange Type
Solid
Fastener Tightening Torque Capacity
192 in-lb
Taper
3/4 in Per ft
Bushing Type
Split Taper
Includes
(3) Cap Screws
System of Measurement
Inch
For Shaft Type
Keyed

Description

Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series P2, Bore Diameter 1 1/2 in, Length 2.938 in, Bolt Circle Diameter 2.44 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter 1.938 in, Fastener Tightening Torque Capacity 192 in-lb, Flange Type Solid, Flange Width 13/32 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3/16 in, Keyway Width 3/8 in, Length Less Flange 2.531 in, Material Steel, Overall Diameter 3 in, Taper 3/4 in Per ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.