Zoro Homepage

ST Bushing, P2, 1 5/8 in B Dia, 2.938 in L

  • Mfr # P2X1-5/8

  • Zoro # G210984623


product price: $30.49
/ea

Key Features

Bore Bushing Series
P2
Length
2.938 in
Fastener Tightening Torque Capacity
192 in-lb
Flange Type
Solid
Length Less Flange
2.531 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2X1-5/8
Zoro #
G210984623
UPC #
00195057382022
Country of Origin
China

Dimensions

Length
2.938 in
Length Less Flange
2.531 in
Flange Width
13/32 in
Bore Diameter
1 5/8 in
Overall Diameter
3 in
Bolt Circle Diameter
2.44 in
Keyway Width
3/8 in
Bushing Diameter
1.938 in
Barrel Diameter
1.793 in
Keyway Height
3/16 in

Details

Bore Bushing Series
P2
Fastener Tightening Torque Capacity
192 in-lb
Flange Type
Solid
Taper
3/4 in Per ft
System of Measurement
Inch
Material
Steel
Bushing Type
Split Taper
Item
Split Taper Bushing
Includes
(3) Cap Screws
For Shaft Type
Keyed

Description

Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series P2, Bore Diameter 1 5/8 in, Length 2.938 in, Bolt Circle Diameter 2.44 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter 1.938 in, Fastener Tightening Torque Capacity 192 in-lb, Flange Type Solid, Flange Width 13/32 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3/16 in, Keyway Width 3/8 in, Length Less Flange 2.531 in, Material Steel, Overall Diameter 3 in, Taper 3/4 in Per ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.