Zoro Homepage

ST Bushing, Q1, 1 5/16 in B Dia, 2.5 in L

  • Mfr # Q1X1-5/16

  • Zoro # G210984395


product price: $53.49
/ea

Key Features

Bore Bushing Series
Q1
Length
2.5 in
Length Less Flange
1.969 in
Includes
(3) Cap Screws
Taper
3/4 in Per ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q1X1-5/16
Zoro #
G210984395
UPC #
00195057382497
Country of Origin
China

Dimensions

Length
2.5 in
Length Less Flange
1.969 in
Overall Diameter
4.125 in
Flange Width
17/32 in
Bore Diameter
1 5/16 in
Bolt Circle Diameter
3.38 in
Bushing Diameter
2.875 in
Keyway Height
3/16 in
Keyway Width
3/8 in
Barrel Diameter
2.766 in

Details

Bore Bushing Series
Q1
Includes
(3) Cap Screws
Item
Split Taper Bushing
Taper
3/4 in Per ft
Material
Steel
Bushing Type
Split Taper
System of Measurement
Inch
Flange Type
Solid
Fastener Tightening Torque Capacity
348 in-lb
For Shaft Type
Keyed

Description

Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series Q1, Bore Diameter 1 5/16 in, Length 2.5 in, Bolt Circle Diameter 3.38 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter 2.875 in, Fastener Tightening Torque Capacity 348 in-lb, Flange Type Solid, Flange Width 17/32 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3/16 in, Keyway Width 3/8 in, Length Less Flange 1.969 in, Material Steel, Overall Diameter 4.125 in, Taper 3/4 in Per ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.