Zoro Homepage

ST Bushing, Q1, 1 7/8 in B Dia, 2.5 in L

  • Mfr # Q1X1-7/8

  • Zoro # G810984696


product price: $54.29
/ea

Key Features

Bore Bushing Series
Q1
Length
2.5 in
Includes
(3) Cap Screws
Overall Diameter
4.125 in
Flange Width
17/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q1X1-7/8
Zoro #
G810984696
UPC #
00195057382589
Country of Origin
China

Dimensions

Length
2.5 in
Overall Diameter
4.125 in
Flange Width
17/32 in
Length Less Flange
1.969 in
Bolt Circle Diameter
3.38 in
Bore Diameter
1 7/8 in
Bushing Diameter
2.875 in
Keyway Width
1/2 in
Barrel Diameter
2.766 in
Keyway Height
1/4 in

Details

Bore Bushing Series
Q1
Includes
(3) Cap Screws
Taper
3/4 in Per ft
Fastener Tightening Torque Capacity
348 in-lb
Flange Type
Solid
Bushing Type
Split Taper
Material
Steel
System of Measurement
Inch
Item
Split Taper Bushing
For Shaft Type
Keyed

Description

Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series Q1, Bore Diameter 1 7/8 in, Length 2.5 in, Bolt Circle Diameter 3.38 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter 2.875 in, Fastener Tightening Torque Capacity 348 in-lb, Flange Type Solid, Flange Width 17/32 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 1/4 in, Keyway Width 1/2 in, Length Less Flange 1.969 in, Material Steel, Overall Diameter 4.125 in, Taper 3/4 in Per ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.