Zoro Homepage

ST Bushing, Q1, 25 mm B Dia, 2.5 in L

  • Mfr # Q1X25MM

  • Zoro # G910984329


product price: $53.49
/ea

Key Features

Bore Bushing Series
Q1
Length
2.5 in
Taper
3/4 in Per ft
Flange Type
Solid
Bushing Type
Split Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q1X25MM
Zoro #
G910984329
UPC #
-
Country of Origin
China

Dimensions

Length
2.5 in
Bore Diameter
25 mm
Bolt Circle Diameter
3.38 in
Length Less Flange
1.969 in
Flange Width
17/32 in
Barrel Diameter
2.766 in
Bushing Diameter
2.875 in
Keyway Height
3.5 mm
Keyway Width
8 mm
Overall Diameter
4.125 in

Details

Bore Bushing Series
Q1
Taper
3/4 in Per ft
Flange Type
Solid
Bushing Type
Split Taper
Material
Steel
Includes
(3) Cap Screws
System of Measurement
Metric
Item
Split Taper Bushing
For Shaft Type
Keyed
Fastener Tightening Torque Capacity
348 in-lb

Description

Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series Q1, Bore Diameter 25 mm, Length 2.5 in, Bolt Circle Diameter 3.38 in, Bolt Size Not Applicable, System of Measurement Metric, Bushing Diameter 2.875 in, Fastener Tightening Torque Capacity 348 in-lb, Flange Type Solid, Flange Width 17/32 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3.5 mm, Keyway Width 8 mm, Length Less Flange 1.969 in, Material Steel, Overall Diameter 4.125 in, Taper 3/4 in Per ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.