Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ST Bushing, Q1, 60 mm B Dia, 2.5 in L

  • Mfr # Q1X60MM

  • Zoro # G110984501


product price: $53.49
/ea

Key Features

Bore Bushing Series
Q1
Length
2.5 in
Material
Steel
Taper
3/4 in Per ft
Bore Diameter
60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q1X60MM
Zoro #
G110984501
UPC #
-
Country of Origin
China

Dimensions

Length
2.5 in
Bore Diameter
60 mm
Bolt Circle Diameter
3.38 in
Keyway Width
18 mm
Flange Width
17/32 in
Overall Diameter
4.125 in
Length Less Flange
1.969 in
Keyway Height
4.6 mm
Barrel Diameter
2.766 in
Bushing Diameter
2.875 in

Details

Bore Bushing Series
Q1
Material
Steel
Taper
3/4 in Per ft
Flange Type
Solid
Bushing Type
Split Taper
System of Measurement
Metric
Includes
(3) Cap Screws
Item
Split Taper Bushing
For Shaft Type
Keyed
Fastener Tightening Torque Capacity
348 in-lb

Description

Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series Q1, Bore Diameter 60 mm, Length 2.5 in, Bolt Circle Diameter 3.38 in, Bolt Size Not Applicable, System of Measurement Metric, Bushing Diameter 2.875 in, Fastener Tightening Torque Capacity 348 in-lb, Flange Type Solid, Flange Width 17/32 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 4.6 mm, Keyway Width 18 mm, Length Less Flange 1.969 in, Material Steel, Overall Diameter 4.125 in, Taper 3/4 in Per ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.