ST Bushing, Q2, 2 1/4 in B Dia, 3.5 in L
Mfr # Q2X2-1/4
Zoro # G810984320
product price: $69.59
/eaKey Features
Bore Bushing Series
Q2
Length
3.5 in
Includes
(3) Cap Screws
Flange Width
17/32 in
Flange Type
Solid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Q2X2-1/4
Zoro #
G810984320
UPC #
00195057382923
Country of Origin
China
Dimensions
Length
3.5 in
Flange Width
17/32 in
Bore Diameter
2 1/4 in
Bolt Circle Diameter
3.38 in
Overall Diameter
4.125 in
Length Less Flange
2.969 in
Keyway Height
1/4 in
Keyway Width
1/2 in
Bushing Diameter
2.875 in
Barrel Diameter
2.703 in
Details
Bore Bushing Series
Q2
Includes
(3) Cap Screws
Flange Type
Solid
Bushing Type
Split Taper
Item
Split Taper Bushing
Fastener Tightening Torque Capacity
348 in-lb
System of Measurement
Inch
Material
Steel
Taper
3/4 in Per ft
For Shaft Type
Keyed
Description
Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series Q2, Bore Diameter 2 1/4 in, Length 3.5 in, Bolt Circle Diameter 3.38 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter 2.875 in, Fastener Tightening Torque Capacity 348 in-lb, Flange Type Solid, Flange Width 17/32 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 1/4 in, Keyway Width 1/2 in, Length Less Flange 2.969 in, Material Steel, Overall Diameter 4.125 in, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.