Zoro Homepage

Stack Rack Base, Open, 42x60 in., 2000 lb.

  • Mfr # BB2-4260H

  • Zoro # G8329666


product price: $284.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Deck Type
Open
Load Capacity
2,000 lb
Length
42 in
Width
60 in
Height
6 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB2-4260H
Zoro #
G8329666
UPC #
-
Country of Origin
United States

Dimensions

Length
42 in
Width
60 in
Height
6 1/4 in
Inside Width
56 1/2 in
Overall Height
6 1/4 in
Overall Depth
60 in
Overall Width
42 in
Usable Width
38 in

Details

Item
Stack Rack Base
Deck Type
Open
Load Capacity
2,000 lb
Color
Gray
Finish
Powder Coated
Material
Steel
Decking Material
Steel
Decking Style
Open

Description

Stack Rack Base, 2,000 lb Load Capacity, Steel, Open Decking Style, Powder Coated, Gray, Overall Depth 60 in, Overall Height 6 1/4 in, Overall Width 42 in, Inside Width 56 1/2 in, Usable Width 38 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.