Zoro Homepage

Stack Rack Base, Open, 48x48 in., 2000 lb.

  • Mfr # BB2-4848H

  • Zoro # G8228211


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Deck Type
Open
Load Capacity
2,000 lb
Length
48 in
Width
48 in
Height
6 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB2-4848H
Zoro #
G8228211
UPC #
-
Country of Origin
United States

Dimensions

Length
48 in
Width
48 in
Height
6 1/4 in
Inside Width
44 1/2 in
Overall Width
48 in
Overall Depth
48 in
Overall Height
6 1/4 in
Usable Width
44 in

Details

Item
Stack Rack Base
Deck Type
Open
Load Capacity
2,000 lb
Finish
Powder Coated
Color
Gray
Material
Steel
Decking Material
Steel
Decking Style
Open

Description

Stack Rack Base, 2,000 lb Load Capacity, Steel, Open Decking Style, Powder Coated, Gray, Overall Depth 48 in, Overall Height 6 1/4 in, Overall Width 48 in, Inside Width 44 1/2 in, Usable Width 44 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.