Stack Rack Post Set, 42 in., 4000 lb., PK4
Mfr # PT-4-42
Zoro # G7916553
product price: $142.99
/pk 4, $35.75/ea
Free Shipping & Returns
Key Features
Load Capacity
4,000 lb
Length
2 1/8 in
Width
2 1/8 in
Height
42 in
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PT-4-42
Zoro #
G7916553
UPC #
-
Country of Origin
United States
Dimensions
Length
2 1/8 in
Width
2 1/8 in
Height
42 in
Overall Height
42 in
Overall Width
2 1/8 in
Overall Depth
2 1/8 in
Details
Item
Stack Rack Post Set
Load Capacity
4,000 lb
Finish
Powder Coated
Color
Gray
Material
Steel
Decking Material
Steel
Description
Stack Rack Post Set, 4,000 lb Load Capacity, Steel, Powder Coated, Gray, Overall Depth 2 1/8 in, Overall Height 42 in, Overall Width 2 1/8 in, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.