Zoro Homepage

Stackable Drawer, 17W x 20D x 6H, Gray

  • Mfr # 5W671

  • Zoro # G2187175


product price: $81.55
/ea
Free Shipping & Returns

Key Features

Width
17 1/4 in
Assembly
Fully Assembled
Material
Steel
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Load Capacity
75 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5W671
Zoro #
G2187175
UPC #
190735534267
Country of Origin
China

Dimensions

Width
17 1/4 in
Height
6 5/8 in
Depth
20 in
Overall Depth
20 in
Overall Width
17 1/4 in

Details

Item
Stackable Drawer
Assembly
Fully Assembled
Material
Steel
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Load Capacity
75 lb
Color
Industrial Gray
For Use With
All Workbenches
Includes
Hardware
Finish
Powder Coated
Accessory Type
Stackable Drawer
Overall Load Capacity
75 lb
Product Type
Drawer

Description

Stackable Drawer, Product Type Drawer, Assembly Fully Assembled, Color Industrial Gray, Finish Powder Coated, For Use With All Workbenches, Includes Hardware, Material Steel, Overall Depth 20 in, Overall Load Capacity 75 lb, Overall Width 17 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.