Zoro Homepage

Stacking Chair Plastic Black

  • Mfr # 3W034

  • Zoro # G6136733


product price: $70.85
/ea
Item requires special delivery charges. A $40.00 per item surcharge will be applied.

Key Features

Seat Color
Black
Back Color
Black
Frame Material
Steel
Cushion Thickness
Not Padded
Weight Capacity
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3W034
Zoro #
G6136733
UPC #
190735482834
Country of Origin
China

Dimensions

Cushion Thickness
Not Padded
Overall Height
32 1/8 in
Seat Height
17-1/2"
Overall Depth
18 7/8 in
Overall Width
21 3/4 in
Seat Depth
20 3/4 in
Seat Width
21 3/4 in
Back Height
16 7/8 in
Back Width
18 1/4 in
Seat Height - Maximum
18 3/8 in
Structural Material Thickness
14 ga
Leg End Diameter
3/4 in

Details

Seat Color
Black
Back Color
Black
Frame Material
Steel
Weight Capacity
300 lb
Style
Stacking Chair
Item
Stacking Chair
Arm Style
Armless
Back Material
Plastic
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Seat Material
Plastic
Frame Color
Black
Product Type
Stacking Chair
Assembly
Assembled
Rolling
Not Rolling
Support Style
Frame
Back Structural Material
Plastic
Padding Location
No Padding
Seat Structural Material
Plastic
Structural Material Finish
Powder Coated
Stack Capacity
5
Includes Back
Backrest
Leg End Shape
Circle
Upholstery Location
No Upholstery
Foot Material
Polypropylene
Ganging
Not Gangable
Stacking
Stackable
Includes Foot Rail
No Foot Rail
Swiveling
Not Swiveling
Number of Leg Braces
0
Foot Type
Glides
Folding
Not Foldable
Includes Assembly Tools
Tools Not Included
Includes Handle
No Handle

Description

Stacking Chair, Overall Height 32 1/8 in, Overall Width 21 3/4 in, Overall Depth 18 7/8 in, Seat Width 21 3/4 in, Seat Depth 20 3/4 in, Back Height 16 7/8 in, Back Width 18 1/4 in, Seat Color Black, Back Color Black, Frame Color Black, Seat Material Plastic, Back Material Plastic, Frame Material Steel, Cushion Thickness Not Padded, Arm Style Armless, Weight Capacity 300 lb

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.