Zoro Homepage

Stacking Chair, Plastic, Blue

  • Mfr # 4KK09

  • Zoro # G7599864


product price: $75.79
/ea
Free Shipping & Returns

Key Features

Seat Color
Blue
Back Color
Blue
Frame Material
Steel
Cushion Thickness
Not Padded
Weight Capacity
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4KK09
Zoro #
G7599864
UPC #
190735513699
Country of Origin
China

Dimensions

Cushion Thickness
Not Padded
Overall Width
21 in
Overall Depth
23 in
Overall Height
30 1/2 in
Seat Width
17 1/2 in
Back Height
12 in
Seat Depth
16 1/2 in
Back Width
12 in
Structural Material Thickness
16 ga
Seat Height - Maximum
18 1/8 in
Leg End Diameter
5/8 in

Details

Seat Color
Blue
Back Color
Blue
Frame Material
Steel
Weight Capacity
300 lb
Style
Stacking Chair
Item
Stacking Chair
Arm Style
Armless
Frame Color
Gray
Back Material
Plastic
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Seat Material
Plastic
Product Type
Stacking Chair
Assembly
Assembled
Seat Structural Material
Plastic
Upholstery Location
No Upholstery
Stack Capacity
10
Padding Location
No Padding
Includes Handle
No Handle
Folding
Not Foldable
Swiveling
Not Swiveling
Stacking
Stackable
Leg End Shape
Circle
Ganging
Not Gangable
Structural Material Finish
Powder Coated
Includes Foot Rail
No Foot Rail
Rolling
Not Rolling
Foot Type
Glides
Includes Back
Backrest
Number of Leg Braces
1
Back Structural Material
Plastic
Support Style
Frame
Includes Assembly Tools
Tools Not Included
Foot Material
Polypropylene

Description

Stacking Chair, Overall Height 30 1/2 in, Overall Width 21 in, Overall Depth 23 in, Seat Width 17 1/2 in, Seat Depth 16 1/2 in, Back Height 12 in, Back Width 12 in, Seat Color Blue, Back Color Blue, Frame Color Gray, Seat Material Plastic, Back Material Plastic, Frame Material Steel, Cushion Thickness Not Padded, Arm Style Armless, Weight Capacity 300 lb

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.