Zoro Homepage

Stacking Chair, Plastic, Sand

  • Mfr # 3W033

  • Zoro # G6221862


product price: $70.85
/ea
Item requires special delivery charges. A $40.00 per item surcharge will be applied.

Key Features

Seat Color
Sand
Back Color
Sand
Frame Material
Steel
Cushion Thickness
Not Padded
Weight Capacity
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3W033
Zoro #
G6221862
UPC #
190735482827
Country of Origin
China

Dimensions

Cushion Thickness
Not Padded
Overall Depth
18 7/8 in
Overall Height
32 1/8 in
Seat Height
17 1/2 in
Overall Width
21 3/4 in
Seat Width
21 3/4 in
Back Width
18 1/4 in
Back Height
16 7/8 in
Seat Depth
20 3/4 in
Leg End Diameter
3/4 in
Seat Height - Maximum
18 3/8 in
Structural Material Thickness
14 ga

Details

Seat Color
Sand
Back Color
Sand
Frame Material
Steel
Weight Capacity
300 lb
Style
Stacking Chair
Item
Stacking Chair
Arm Style
Armless
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Seat Material
Plastic
Back Material
Plastic
Frame Color
Sand
Product Type
Stacking Chair
Assembly
Assembled
Seat Structural Material
Plastic
Ganging
Not Gangable
Leg End Shape
Circle
Structural Material Finish
Powder Coated
Upholstery Location
No Upholstery
Support Style
Frame
Includes Handle
No Handle
Includes Assembly Tools
Tools Not Included
Padding Location
No Padding
Back Structural Material
Plastic
Stack Capacity
5
Stacking
Stackable
Includes Foot Rail
No Foot Rail
Folding
Not Foldable
Swiveling
Not Swiveling
Rolling
Not Rolling
Includes Back
Backrest
Foot Material
Polypropylene
Number of Leg Braces
0
Foot Type
Protective Tips

Description

Stacking Chair, Overall Height 32 1/8 in, Overall Width 21 3/4 in, Overall Depth 18 7/8 in, Seat Height 17 1/2 in, Seat Width 21 3/4 in, Seat Depth 20 3/4 in, Back Height 16 7/8 in, Back Width 18 1/4 in, Seat Color Sand, Back Color Sand, Frame Color Sand, Seat Material Plastic, Back Material Plastic, Frame Material Steel, Cushion Thickness Not Padded, Arm Style Armless, Weight Capacity 300 lb

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.