Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Angle

  • Mfr # SA304/11188-60

  • Zoro # G415772025


product price: $80.89
/ea
Free Shipping & Returns

Key Features

Length Tolerance
+/-1 in
Standards
ASTM A276
Material
Stainless Steel
Elongation
60 %
Shape
Angle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA304/11188-60
Zoro #
G415772025
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-1 in
Leg Thickness
3/16 in
Inside Width
13/16 in
Overall Width
1 in
Overall Length
5 ft
Inside Height
13/16 in
Overall Height
1 in

Details

Standards
ASTM A276
Item
Stainless Steel Angle
Material
Stainless Steel
Elongation
60 %
Shape
Angle
System of Measurement
Inch
Tensile Strength
75 ksi
Material Grade
304
Heat Treatment
Annealed
Maximum Temperature
2,550 Degrees F
Includes Material Certificate
No Certificates Included
Yield Strength
31,200 psi
Brinell Hardness
160 BHN
Leg Inside Corner Shape
Round
Resistance Properties
Corrosion-Resistant
Rockwell Hardness
90 HRB
Angle
90 Degrees
Mechanical Finish
Mill

Description

Stainless Steel Angle, Stainless Steel, 304, Angle, 5 ft Overall Length, Length Tolerance +/-1 in, Leg Thickness 3/16 in, Angle 90 Degrees , Leg Inside Corner Shape Round, Heat Treatment Annealed, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 75 ksi, 160 BHN Brinell Hardness, 90 HRB Rockwell Hardness, Includes Material Certificate No Certificates Included, Standards ASTM A276, Maximum Temperature 2,550 Degrees F, Inside Height 13/16 in, Inside Width 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.