Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Angle

  • Mfr # SA304/11250-48

  • Zoro # G615771828


product price: $82.69
/ea
Free Shipping & Returns

Key Features

Length Tolerance
+/-1 in
Standards
ASTM A276
Material
Stainless Steel
Inside Width
3/4 in
Yield Strength
31,200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SA304/11250-48
Zoro #
G615771828
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-1 in
Inside Width
3/4 in
Inside Height
3/4 in
Overall Width
1 in
Leg Thickness
1/4 in
Overall Height
1 in
Overall Length
4 ft

Details

Standards
ASTM A276
Material
Stainless Steel
Item
Stainless Steel Angle
Yield Strength
31,200 psi
Brinell Hardness
160 BHN
Resistance Properties
Corrosion-Resistant
Rockwell Hardness
90 HRB
Elongation
60 %
Maximum Temperature
2,550 Degrees F
Tensile Strength
75 ksi
Material Grade
304
System of Measurement
Inch
Leg Inside Corner Shape
Round
Heat Treatment
Annealed
Includes Material Certificate
No Certificates Included
Angle
90 Degrees
Shape
Angle
Mechanical Finish
Mill

Description

Stainless Steel Angle, Stainless Steel, 304, Angle, 4 ft Overall Length, Length Tolerance +/-1 in, Leg Thickness 1/4 in, Angle 90 Degrees , Leg Inside Corner Shape Round, Heat Treatment Annealed, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 75 ksi, 160 BHN Brinell Hardness, 90 HRB Rockwell Hardness, Includes Material Certificate No Certificates Included, Standards ASTM A276, Maximum Temperature 2,550 Degrees F, Inside Height 3/4 in, Inside Width 3/4 in, Overall Height 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.