Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Angle

  • Mfr # SA304/12501250125-36

  • Zoro # G015771039


product price: $51.49
/ea

Key Features

Length Tolerance
+/-1 in
Standards
ASTM A276
Material
Stainless Steel
Mechanical Finish
Mill
Overall Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SA304/12501250125-36
Zoro #
G015771039
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-1 in
Overall Length
36 in
Leg Thickness
1/8 in
Inside Width
1 1/8 in
Overall Width
1 1/4 in
Overall Height
1 1/4 in
Inside Height
1 1/8 in

Details

Standards
ASTM A276
Item
Stainless Steel Angle
Material
Stainless Steel
Mechanical Finish
Mill
System of Measurement
Inch
Angle
90 Degrees
Material Grade
304
Shape
Angle
Resistance Properties
Corrosion-Resistant
Yield Strength
31,200 psi
Tensile Strength
75 ksi
Includes Material Certificate
No Certificates Included
Maximum Temperature
2,550 Degrees F
Rockwell Hardness
90 HRB
Heat Treatment
Annealed
Elongation
60 %
Leg Inside Corner Shape
Round
Brinell Hardness
160 BHN

Description

Stainless Steel Angle, Stainless Steel, 304, Angle, 36 in Overall Length, Length Tolerance +/-1 in, Leg Thickness 1/8 in, Angle 90 Degrees , Leg Inside Corner Shape Round, Heat Treatment Annealed, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 75 ksi, 160 BHN Brinell Hardness, 90 HRB Rockwell Hardness, Includes Material Certificate No Certificates Included, Standards ASTM A276, Maximum Temperature 2,550 Degrees F, Inside Height 1 1/8 in, Inside Width 1 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.