Stainless Angle
Mfr # SA304/15001500250-24
Zoro # G315771678
product price: $66.19
/eaKey Features
Material
Stainless Steel
Standards
ASTM A276
Length Tolerance
+/-1 in
Overall Height
1 1/2 in
Heat Treatment
Annealed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SA304/15001500250-24
Zoro #
G315771678
UPC #
-
Country of Origin
Multiple
Dimensions
Length Tolerance
+/-1 in
Overall Height
1 1/2 in
Leg Thickness
1/4 in
Inside Height
1 1/4 in
Overall Width
1 1/2 in
Inside Width
1 1/4 in
Overall Length
24 in
Description
Stainless Steel Angle, Stainless Steel, 304, Angle, 24 in Overall Length, Length Tolerance +/-1 in, Leg Thickness 1/4 in, Angle 90 Degrees , Leg Inside Corner Shape Round, Heat Treatment Annealed, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 75 ksi, 160 BHN Brinell Hardness, 90 HRB Rockwell Hardness, Includes Material Certificate No Certificates Included, Standards ASTM A276, Maximum Temperature 2,550 Degrees F, Inside Height 1 1/4 in, Inside Width 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.