Zoro Homepage

Stainless Angle

  • Mfr # SA304/22250-60

  • Zoro # G915771566


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Length Tolerance
+/-1 in
Material
Stainless Steel
Standards
ASTM A276
Tensile Strength
75 ksi
Overall Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA304/22250-60
Zoro #
G915771566
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-1 in
Overall Height
2 in
Inside Height
1 3/4 in
Inside Width
1 3/4 in
Overall Width
2 in
Overall Length
5 ft
Leg Thickness
1/4 in

Details

Material
Stainless Steel
Item
Stainless Steel Angle
Standards
ASTM A276
Tensile Strength
75 ksi
Brinell Hardness
160 BHN
Resistance Properties
Corrosion-Resistant
Shape
Angle
Leg Inside Corner Shape
Round
Material Grade
304
Includes Material Certificate
No Certificates Included
Angle
90 Degrees
Elongation
60 %
Rockwell Hardness
90 HRB
Heat Treatment
Annealed
Mechanical Finish
Mill
Yield Strength
31,200 psi
System of Measurement
Inch
Maximum Temperature
2,550 Degrees F

Description

Stainless Steel Angle, Stainless Steel, 304, Angle, 5 ft Overall Length, Length Tolerance +/-1 in, Leg Thickness 1/4 in, Angle 90 Degrees , Leg Inside Corner Shape Round, Heat Treatment Annealed, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 75 ksi, 160 BHN Brinell Hardness, 90 HRB Rockwell Hardness, Includes Material Certificate No Certificates Included, Standards ASTM A276, Maximum Temperature 2,550 Degrees F, Inside Height 1 3/4 in, Inside Width 1 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.