Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STAINLESS FLAT BAR 304, 0.25"X3"X48"

  • Mfr # SF304/2503-48

  • Zoro # G515769895


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Standards
ASTM A276
Length Tolerance
+/-1 in
Thickness
0.25 in
Width Tolerance
+/-0.125 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF304/2503-48
Zoro #
G515769895
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-1 in
Thickness
0.25 in
Width Tolerance
+/-0.125 in
Overall Width
3 in
Overall Length
4 ft

Details

Standards
ASTM A276
Item
Stainless Steel Flat Bar
Material
Stainless Steel
Thickness Tolerance
+/-0.01 in
Brinell Hardness
160 BHN
System of Measurement
Inch
Heat Treatment
Annealed
Yield Strength
31,200 psi
Mechanical Finish
Mill
Elongation
60 %
Straightness Tolerance
+/-0.02 in/ft
Includes Material Certificate
No Certificates Included
Rockwell Hardness
90 HRB
Tensile Strength
75 ksi
Material Grade
304
Maximum Temperature
2,550 Degrees F
Heat Treatable
Heat Treatable
Shape
Flat
Flatness Tolerance
+/-0.01 in
Fabrication
Cold Rolled
Resistance Properties
Corrosion-Resistant

Description

Stainless Steel Flat Bar, Stainless Steel, 304, Flat, 4 ft Overall Length, Length Tolerance +/-1 in, 3 in Overall Width, Width Tolerance +/-0.125 in, 0.25 in Thickness, Thickness Tolerance +/-0.01 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 75 ksi, 160 BHN Brinell Hardness, 90 HRB Rockwell Hardness, Includes Material Certificate No Certificates Included, Standards ASTM A276

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.