Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STAINLESS FLAT BAR 304, 0.5"X3"X84"

  • Mfr # SF304/5003-84

  • Zoro # G415769810


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Standards
ASTM A276
Thickness Tolerance
+/-0.01 in
Material
Stainless Steel
Width Tolerance
+/-0.125 in
Thickness
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF304/5003-84
Zoro #
G415769810
UPC #
-
Country of Origin
Multiple

Dimensions

Width Tolerance
+/-0.125 in
Thickness
0.5 in
Length Tolerance
+/-1 in
Overall Length
7 ft
Overall Width
3 in

Details

Item
Stainless Steel Flat Bar
Standards
ASTM A276
Thickness Tolerance
+/-0.01 in
Material
Stainless Steel
Tensile Strength
75 ksi
Maximum Temperature
2,550 Degrees F
Resistance Properties
Corrosion-Resistant
Includes Material Certificate
No Certificates Included
Straightness Tolerance
+/-0.02 in/ft
Material Grade
304
System of Measurement
Inch
Mechanical Finish
Mill
Flatness Tolerance
+/-0.01 in
Rockwell Hardness
90 HRB
Shape
Flat
Heat Treatment
Annealed
Yield Strength
31,200 psi
Heat Treatable
Heat Treatable
Elongation
60 %
Fabrication
Cold Rolled
Brinell Hardness
160 BHN

Description

Stainless Steel Flat Bar, Stainless Steel, 304, Flat, 7 ft Overall Length, Length Tolerance +/-1 in, 3 in Overall Width, Width Tolerance +/-0.125 in, 0.5 in Thickness, Thickness Tolerance +/-0.01 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 75 ksi, 160 BHN Brinell Hardness, 90 HRB Rockwell Hardness, Includes Material Certificate No Certificates Included, Standards ASTM A276

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.