STAINLESS, FLAT, BAR
Mfr # 4f1.25x2.5-36
Zoro # G515827496
product price: $218.99
/ea
Free Shipping & Returns
Key Features
Thickness Tolerance
+/-0.011 in
Thickness
1.25 in
Length Tolerance
+/-3 in
Width Tolerance
+/-0.015 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4f1.25x2.5-36
Zoro #
G515827496
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
1.25 in
Length Tolerance
+/-3 in
Width Tolerance
+/-0.015 in
Overall Length
36 in
Overall Width
2 1/2 in
Description
STAINLESS, FLAT, BAR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.