Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STAINLESS, FLAT, BAR

  • Mfr # 4f1.25x2.5-72

  • Zoro # G615827570


product price: $423.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Length Tolerance
+/-6 in
Standards
ASTM A276
Thickness Tolerance
+/-0.011 in
Thickness
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4f1.25x2.5-72
Zoro #
G615827570
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-6 in
Thickness
1.25 in
Width Tolerance
+/-0.015 in
Overall Length
6 ft
Overall Width
2 1/2 in

Details

Material
Stainless Steel
Standards
ASTM A276
Thickness Tolerance
+/-0.011 in
Item
Stainless Steel Rectangular Bar
Shape
Rectangular
Heat Treatable
Not Heat Treatable
Elongation
40 %
Yield Strength
30,000 psi
Rockwell Hardness
80 HRB
Tolerance Rating
Standard
Fabrication
Hot Rolled
Material Grade
304L
Maximum Temperature
2,642 Degrees F
Mechanical Finish
Mill
Resistance Properties
Corrosion-Resistant
Flatness Tolerance
+0.093 in/-0.062 in
Heat Treatment
Annealed
Tensile Strength
75,000 psi
Straightness Tolerance
Not Rated
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Brinell Hardness
80 BHN

Description

STAINLESS, FLAT, BAR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.