Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STAINLESS, FLAT, BAR

  • Mfr # 4f1.25x3-12

  • Zoro # G115827544


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Length Tolerance
+/-1 in
Width Tolerance
+/-0.015 in
Thickness Tolerance
+/-0.011 in
Standards
ASTM A276
Thickness
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4f1.25x3-12
Zoro #
G115827544
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-1 in
Width Tolerance
+/-0.015 in
Thickness
1.25 in
Overall Length
12 in
Overall Width
3 in

Details

Thickness Tolerance
+/-0.011 in
Item
Stainless Steel Rectangular Bar
Standards
ASTM A276
Material
Stainless Steel
Material Grade
304L
Rockwell Hardness
80 HRB
Maximum Temperature
2,642 Degrees F
Fabrication
Hot Rolled
Tolerance Rating
Standard
Elongation
40 %
System of Measurement
Inch
Flatness Tolerance
+0.093 in/-0.062 in
Includes Material Certificate
Material Certificate with Lot Number
Mechanical Finish
Mill
Resistance Properties
Corrosion-Resistant
Shape
Rectangular
Brinell Hardness
80 BHN
Tensile Strength
75,000 psi
Heat Treatable
Not Heat Treatable
Yield Strength
30,000 psi
Heat Treatment
Annealed
Straightness Tolerance
Not Rated

Description

STAINLESS, FLAT, BAR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.