Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STAINLESS, FLAT, BAR

  • Mfr # 4f1.25x3-36

  • Zoro # G815827523


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Thickness Tolerance
+/-0.011 in
Thickness
1.25 in
Width Tolerance
+/-0.015 in
Material
Stainless Steel
Length Tolerance
+/-3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4f1.25x3-36
Zoro #
G815827523
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
1.25 in
Width Tolerance
+/-0.015 in
Length Tolerance
+/-3 in
Overall Length
36 in
Overall Width
3 in

Details

Thickness Tolerance
+/-0.011 in
Material
Stainless Steel
Item
Stainless Steel Rectangular Bar
Standards
ASTM A276
Includes Material Certificate
Material Certificate with Lot Number
Shape
Rectangular
Elongation
40 %
Flatness Tolerance
+0.093 in/-0.062 in
Material Grade
304L
Straightness Tolerance
Not Rated
Maximum Temperature
2,642 Degrees F
Heat Treatment
Annealed
Heat Treatable
Not Heat Treatable
Fabrication
Hot Rolled
Yield Strength
30,000 psi
Tolerance Rating
Standard
Brinell Hardness
80 BHN
Rockwell Hardness
80 HRB
Tensile Strength
75,000 psi
System of Measurement
Inch
Mechanical Finish
Mill
Resistance Properties
Corrosion-Resistant

Description

STAINLESS, FLAT, BAR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.