Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STAINLESS, FLAT, BAR

  • Mfr # 4f1.25x3-6

  • Zoro # G815827561


product price: $64.79
/ea

Key Features

Material
Stainless Steel
Standards
ASTM A276
Width Tolerance
+/-0.015 in
Thickness Tolerance
+/-0.011 in
Thickness
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4f1.25x3-6
Zoro #
G815827561
UPC #
-
Country of Origin
Multiple

Dimensions

Width Tolerance
+/-0.015 in
Thickness
1.25 in
Length Tolerance
+0.125 in/0 in
Overall Width
3 in
Overall Length
6 in

Details

Material
Stainless Steel
Standards
ASTM A276
Thickness Tolerance
+/-0.011 in
Item
Stainless Steel Rectangular Bar
Shape
Rectangular
Rockwell Hardness
80 HRB
Tensile Strength
75,000 psi
Fabrication
Hot Rolled
Yield Strength
30,000 psi
Resistance Properties
Corrosion-Resistant
System of Measurement
Inch
Mechanical Finish
Mill
Elongation
40 %
Brinell Hardness
80 BHN
Heat Treatment
Annealed
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Not Heat Treatable
Flatness Tolerance
+0.093 in/-0.062 in
Straightness Tolerance
Not Rated
Maximum Temperature
2,642 Degrees F
Tolerance Rating
Standard
Material Grade
304L

Description

STAINLESS, FLAT, BAR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.