Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STAINLESS, FLAT, BAR

  • Mfr # 4f1.25x4-36

  • Zoro # G915827553


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Standards
ASTM A276
Material
Stainless Steel
Thickness Tolerance
+/-0.011 in
Thickness
1.25 in
Width Tolerance
+/-0.015 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4f1.25x4-36
Zoro #
G915827553
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
1.25 in
Width Tolerance
+/-0.015 in
Length Tolerance
+/-3 in
Overall Width
4 in
Overall Length
36 in

Details

Standards
ASTM A276
Material
Stainless Steel
Item
Stainless Steel Rectangular Bar
Thickness Tolerance
+/-0.011 in
Resistance Properties
Corrosion-Resistant
Straightness Tolerance
Not Rated
Elongation
40 %
Rockwell Hardness
80 HRB
Heat Treatment
Annealed
Includes Material Certificate
Material Certificate with Lot Number
Shape
Rectangular
Fabrication
Hot Rolled
System of Measurement
Inch
Material Grade
304L
Brinell Hardness
80 BHN
Tolerance Rating
Standard
Maximum Temperature
2,642 Degrees F
Yield Strength
30,000 psi
Tensile Strength
75,000 psi
Flatness Tolerance
+0.093 in/-0.062 in
Mechanical Finish
Mill
Heat Treatable
Not Heat Treatable

Description

STAINLESS, FLAT, BAR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.